Motion
10B-21A
Stock Bore Sprocket - 10B / 5/8 in, "B" Hub, 21 Teeth, Steel Material
MI ITEM #06565788
MFR #10B-21A
List Price$61.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 10B / 5/8 in, "B" Hub, 21 Teeth, Steel Material
MI ITEM #06565788
MFR #10B-21A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.26/each for your price

Overview

Mfr description
10B-21A 5/8 METRIC PLATE SPROCKET Z21

Specifications

  • Chain Number & Pitch
    10B / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • UPC_NO
    80067500970
  • Weight
    0.55 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text