Motion
2101002715
TL Bushed Sprocket - 22 Teeth, 1610 Bushing, Steel Material
MI ITEM #06565796
MFR #2101002715
Your Price$125.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 22 Teeth, 1610 Bushing, Steel Material
MI ITEM #06565796
MFR #2101002715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.72/each(List $157.16)

Overview

Mfr description
10B-22TL-1610 5/8 TL METRIC SPROCKET Z22

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    22
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • UPC_NO
    80067523155
  • Chain Number & Pitch
    10B / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text