Motion
2101002737
TL Bushed Sprocket - 38 Teeth, 2517 Bushing, Steel Material
MI ITEM #06565798
MFR #2101002737
List Price$457.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 38 Teeth, 2517 Bushing, Steel Material
MI ITEM #06565798
MFR #2101002737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$457.48/each for your price

Overview

Mfr description
10B-2-38TL-2517 5/8 TL DBL METRIC SPRKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    38
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • UPC_NO
    80067523162
  • Chain Number & Pitch
    10B / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text