Overview
Mfr description
10B-2-50A 5/8 DBL METRIC PLT SPRKT Z50
Specifications
- Chain Number & Pitch10B / 5/8 in
- Product TypeStock Bore Sprockets
- Hub Style"B"
- Number Of Teeth50
- Bore TypeRough Stock Bore
- Number Of Strands Across2
- MaterialSteel
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data