1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
1108-5/8
Taper Lock Bushing - 1108 Series, 5/8 in Bore
MI ITEM #
06565819
MFR #
1108-5/8
Price
$22.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 1108-5/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
1108-5/8
Taper Lock Bushing - 1108 Series, 5/8 in Bore
MI ITEM #
06565819
MFR #
1108-5/8
Mfr description
1108-5/8 TAPERED BUSHING INCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.24
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
5/8 in
Bushing Size
1108
Length Through
Bore
0.8750 in
Details
Bore Type
Finished Bore
UPC_NO
80067501133
Wrench Torque
55 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items