Motion
1210-20
Taper Lock Bushing - 1210 Series, 20 mm Bore, 6 x 2.79 mm Keyway, Steel Material
Mi Item #06565825
MFR #1210-20
Price$23.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 20 mm Bore, 6 x 2.79 mm Keyway, Steel Material
Mi Item #06565825
MFR #1210-20

Mfr description
1210-20 TAPERED BUSHING METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.35/each

Specifications

Dimensions

  • Barrel Diameter Large End
    1.8750 in
  • Barrel Length
    1.0000 in
  • Bore Diameter  
    20 mm
  • Bushing Size
    1210
  • Keyway Size
    6 x 2.79 mm
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1.2500 in | 32 mm
  • Outside Diameter  
    1.8750 in
  • Screw Length
    0.6250 in | 15.87 mm
  • Screw Thread Size
    3/8-16 UNC
  • Stocked Finished Bore
    20 mm
  • Weight
    0.48 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1210-20
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    20 N-m
  • Wrench Torque
    20 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)