Motion
1216K
Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 26 mm Width, Open
Mi Item #06565831
MFR #1216K
Price$524.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 26 mm Width, Open
Mi Item #06565831
MFR #1216K

Mfr description
1216K DOUBLE ROW BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.39/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Description
    1216K DOUBLE ROW BALL BEARING
  • Long Description
    The 1216K is a self-aligning ball bearing with a 80 mm bore, tapered 1:12 bore, open design, and 140 mm outside diameter, perfect for heavy-duty use.
  • Manufacturer Catalog Number
    1216K
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067501252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)