Motion
2101003178
TL Bushed Sprocket - 14 Teeth, 1610 Bushing, Steel Material
MI ITEM #06565837
MFR #2101003178
List Price$115.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 14 Teeth, 1610 Bushing, Steel Material
MI ITEM #06565837
MFR #2101003178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.19/each for your price

Overview

Mfr description
12B-14TL-1610 3/4 TL METRIC SPROCKET Z14

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    14
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    12.07 mm
  • Chain Roller Width
    11.68 mm
  • UPC_NO
    80067523165
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text