Motion
12B-2-22B
Stock Bore Sprocket - 12B / 3/4 in, "B" Hub, 22 Teeth, Steel Material
Mi Item #06565851
MFR #12B-2-22B
Price$290.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 12B / 3/4 in, "B" Hub, 22 Teeth, Steel Material
Mi Item #06565851
MFR #12B-2-22B

Mfr description
12B-2-22B 3/4 DBL METRIC HUB SPRKT Z22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.33/each

Specifications

Dimensions

  • Chain Roller Diameter
    12.07 mm
  • Chain Roller Width
    11.68 mm
  • Weight
    3.4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067501341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)