Motion
2101003292
TL Bushed Sprocket - 22 Teeth, 2517 Bushing, Steel Material
Mi Item #06565859
MFR #2101003292
Price$179.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 22 Teeth, 2517 Bushing, Steel Material
Mi Item #06565859
MFR #2101003292

Mfr description
12B-22TL-2517 3/4 TL METRIC SPROCKET Z22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.12/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Chain Roller Diameter
    12.07 mm
  • Chain Roller Width
    11.68 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067523169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)