Motion
1610-1-1/4
Taper Lock Bushing - 1610 Series, 1-1/4 in Bore
MI ITEM #06565879
MFR #1610-1-1/4
Price$55.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 1-1/4 in Bore
MI ITEM #06565879
MFR #1610-1-1/4

Mfr description
1610-1-1/4 TAPERED BUSHING INCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.59/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    1610
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    80067501649
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)