Motion
1615-40
Taper Lock Bushing - 1615 Series, 40 mm Bore, 12 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #06565892
MFR #1615-40
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1615 Series, 40 mm Bore, 12 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #06565892
MFR #1615-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bushing Size
    1615
  • Keyway Size
    12 x 3.3 mm
  • Stocked Finished Bore
    40 mm

Details

  • Manufacturer Catalog Number
    1615-40
  • Material
    Sintered Steel

Overview

Mfr description
1615-40 TAPERED BUSHING METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought