Motion
16B-2-19TL-2517

PT INTERNATIONAL CORP
16B-2-19TL-2517

TL Bushed Sprocket - 19 Teeth, 2517 Bushing, Steel Material
MI ITEM #06565904
MFR #16B-2-19TL-2517
List Price$490.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
16B-2-19TL-2517

TL Bushed Sprocket - 19 Teeth, 2517 Bushing, Steel Material
MI ITEM #06565904
MFR #16B-2-19TL-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$490.76/each for your price

Overview

Mfr description
16B-2-19TL-2517 1" TL DBL METRIC

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    19
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    17.02 mm
  • UPC_NO
    80067501797
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text