Motion
16B-2-20B
Stock Bore Sprocket - 16B / 1 in, "B" Hub, 20 Teeth, Steel Material
Mi Item #06565906
MFR #16B-2-20B
Price$570.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, "B" Hub, 20 Teeth, Steel Material
Mi Item #06565906
MFR #16B-2-20B

Mfr description
16B-2-20B 1" DBL METRIC HUB SPROCKET Z20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.68/each

Specifications

Dimensions

  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    17.02 mm
  • Weight
    8.5 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067501799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)