Motion
16B-3-19TL-3020

PT INTERNATIONAL CORP
16B-3-19TL-3020

TL Bushed Sprocket - 19 Teeth, 3020 Bushing, Steel Material
Mi Item #06565917
MFR #16B-3-19TL-3020
Price$841.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
16B-3-19TL-3020

TL Bushed Sprocket - 19 Teeth, 3020 Bushing, Steel Material
Mi Item #06565917
MFR #16B-3-19TL-3020

Mfr description
16B-3-19TL-3020 1" TL TRP METRIC SPRKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$841.05/each

Specifications

Dimensions

  • Bushing Size
    3020
  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    17.02 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    16B / 1 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067523198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)