Motion
2012-30
Taper Lock Bushing - 2012 Series, 30 mm Bore, 8 x 3.29 mm Keyway, Cast Iron Material
MI ITEM #06565932
MFR #2012-30
Your Price$36.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 30 mm Bore, 8 x 3.29 mm Keyway, Cast Iron Material
MI ITEM #06565932
MFR #2012-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.70/each(List $73.41)

Overview

Mfr description
2012-30 TAPERED BUSHING METRIC

Specifications

  • Bushing Size
    2012
  • Barrel Diameter Large End
    2.7600 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    1.2500 in
  • Keyway Size
    8 x 3.29 mm
  • Length Through Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    7/16-14 UNC
  • Manufacturer Catalog Number
    2012-30
  • Weight
    1.5 lbs
  • Additional Details
    Taper-Lock Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text