Motion
20B-20A
Stock Bore Sprocket - 20B / 1-1/4 in, "B" Hub, 20 Teeth, Steel Material
Mi Item #06565940
MFR #20B-20A
Price$189.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 20B / 1-1/4 in, "B" Hub, 20 Teeth, Steel Material
Mi Item #06565940
MFR #20B-20A

Mfr description
20B-20A 1-1/4 METRIC PLT SPROCKET Z20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.12/each

Specifications

Dimensions

  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Weight
    4.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    "B"
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067502175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)