Motion
20B-21B
Stock Bore Sprocket - 20B / 1-1/4 in, "A" Hub, 21 Teeth, Steel Material
Mi Item #06565943
MFR #20B-21B
Price$281.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 20B / 1-1/4 in, "A" Hub, 21 Teeth, Steel Material
Mi Item #06565943
MFR #20B-21B

Mfr description
20B-21B 1-1/4 METRIC HUB SPROCKET Z21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.69/each

Specifications

Dimensions

  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Weight
    9.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    "A"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067502178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)