Motion
2208K
Self-Aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Open
MI ITEM #06565961
MFR #2208K
List Price$198.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Open
MI ITEM #06565961
MFR #2208K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.52/each for your price

Overview

Mfr description
2208K DOUBLE ROW BALL BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067502296
  • Description
    2208K DOUBLE ROW BALL BEARING
  • Manufacturer Catalog Number
    2208K
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2208K is a self-aligning ball bearing with a 40 mm bore, tapered 1:12 bore, open design, and 80 mm outside diameter, suitable for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought