1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
22213KC0W33
Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Sealed
MI ITEM #
06565973
MFR #
22213KC0W33
Price
$258.74
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 22213KC0W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
22213KC0W33
Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Sealed
MI ITEM #
06565973
MFR #
22213KC0W33
Mfr description
22213KC0W33 SPHERICAL ROLLER BEARING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$258
.74
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
65 mm
Outside
Diameter
120 mm
Overall
Width
31 mm
Details
Bore Type
Straight
Closure Type
Sealed
Product Type
Spherical Roller Bearings
Series
222
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items