Motion
22216C3W33
Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06565976
MFR #22216C3W33
Price$431.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06565976
MFR #22216C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$431.45/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
22216C3W33 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought