1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
22218KC0W33
Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Sealed
MI ITEM #
06565977
MFR #
22218KC0W33
Price
$618.00
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 22218KC0W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
22218KC0W33
Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Sealed
MI ITEM #
06565977
MFR #
22218KC0W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$618.00
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
90 mm
Outside
Diameter
160 mm
Overall
Width
40 mm
Details
Bore Type
Straight
Closure Type
Sealed
Product Type
Spherical Roller Bearings
Series
222
Overview
Mfr description
22218KCOW33 SPHERICAL ROLLER BEARING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought