Motion
22220KC3W33
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open
MI ITEM #06565979
MFR #22220KC3W33
Price$664.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open
MI ITEM #06565979
MFR #22220KC3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$664.01/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
22220KC3W33 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought