1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
22222KC0W33
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
06565981
MFR #
22222KC0W33
List Price
$1,054.82
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 22222KC0W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
22222KC0W33
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
06565981
MFR #
22222KC0W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,054.82
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22222KC0W33 SPHERICAL ROLLER BEARING
Specifications
Bore Type
Tapered 1:12
Bore Diameter
110 mm
Outside Diameter
200 mm
Overall Width
53 mm
Closure Type
Open
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data