Motion
22230C3W33
Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06565987
MFR #22230C3W33
Price$1,975.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06565987
MFR #22230C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,975.44/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    73 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
22230C3W33 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought