Motion
2517-1
Taper Lock Bushing - 2517 Series, 1 mm Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #06566035
MFR #2517-1
Price$87.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 1 mm Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #06566035
MFR #2517-1

Mfr description
2517-1 TAPERED BUSHING INCH - BSW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.83/each

Specifications

Dimensions

  • Bore Diameter  
    1 mm
  • Bushing Size
    2517
  • Keyway Size
    1/4 x 1/8 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)