1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
28XL037N
28XL037N XL SYNCHRONOUS PULLEY
Mi Item #
06566059
MFR #
28XL037N
Price
$45.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 28XL037N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
28XL037N
28XL037N XL SYNCHRONOUS PULLEY
Mi Item #
06566059
MFR #
28XL037N
Mfr description
28XL037N XL SYNCHRONOUS PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$45
.02
/each
Add to Cart
Specifications
Dimensions
For Belt Width
0.3750 in
Outside Diameter
2.01 mm
Pitch
0.2000 in
Details
Number Of
Teeth
28
UPC_NO
80067500017
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items