Motion
3020-75
Taper Lock Bushing - 3020 Series, 75 mm Bore, 20 x 4.90 mm Keyway, Cast Iron Material
MI ITEM #06566066
MFR #3020-75
Your Price$76.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 75 mm Bore, 20 x 4.90 mm Keyway, Cast Iron Material
MI ITEM #06566066
MFR #3020-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.72/each(List $153.44)

Overview

Mfr description
3020-75 TAPERED BUSHING METRIC

Specifications

  • Bushing Size
    3020
  • Barrel Diameter Large End
    4.2500 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    2.0000 in
  • Keyway Size
    20 x 4.90 mm
  • Maximum Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Stocked Finished Bore
    75 mm
  • Screw Torque
    92 N-m
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    5/8-11 UNC
  • Screw Length
    0.6250 in | 15.87 mm
  • Manufacturer Catalog Number
    3020-75
  • Weight
    5.9 lbs
  • Wrench Torque
    92 N-m
  • Additional Details
    Taper-Lock Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text