Motion
3525-70
Taper Lock Bushing - 3525 Series, 70 mm Bore, 20 x 4.9 mm Keyway, Cast Iron Material
Mi Item #06566090
MFR #3525-70
Price$171.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3525 Series, 70 mm Bore, 20 x 4.9 mm Keyway, Cast Iron Material
Mi Item #06566090
MFR #3525-70

Mfr description
3525-70 TAPERED BUSHING METRIC - BSW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.22/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Bushing Size
    3525
  • Keyway Size
    20 x 4.9 mm
  • Stocked Finished Bore
    70 mm

Details

  • Manufacturer Catalog Number
    3525-70
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)