Motion
3525-80
Taper Lock Bushing - 3525 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Cast Iron Material
Mi Item #06566092
MFR #3525-80
Price$171.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3525 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Cast Iron Material
Mi Item #06566092
MFR #3525-80

Mfr description
3525-80 TAPERED BUSHING METRIC - BSW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.22/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Bushing Size
    3525
  • Keyway Size
    22 x 5.4 mm
  • Stocked Finished Bore
    80 mm

Details

  • Manufacturer Catalog Number
    3525-80
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)