Motion
3535-35
Taper Lock Bushing - 3535 Series, 35 mm Bore, 10 x 3.3 mm Keyway, Cast Iron Material
Mi Item #06566099
MFR #3535-35
Price$171.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 35 mm Bore, 10 x 3.3 mm Keyway, Cast Iron Material
Mi Item #06566099
MFR #3535-35

Mfr description
3535-35 TAPERED BUSHING METRIC - BSW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.22/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bushing Size
    3535
  • Keyway Size
    10 x 3.3 mm
  • Stocked Finished Bore
    35 mm

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3535-35
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)