Motion
3535-90
Taper Lock Bushing - 3535 Series, 90 mm Bore, 25 x 5.40 mm Keyway, Cast Iron Material
MI ITEM #06566103
MFR #3535-90
Your Price$159.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 90 mm Bore, 25 x 5.40 mm Keyway, Cast Iron Material
MI ITEM #06566103
MFR #3535-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.22/each(List $318.43)

Overview

Mfr description
3535-90 TAPERED BUSHING METRIC - BSW

Specifications

  • Bushing Size
    3535
  • Barrel Diameter Large End
    5.0000 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    3.5000 in
  • Keyway Size
    25 x 5.40 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Bolt Circle Diameter
    4.8400 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13 UNC
  • Manufacturer Catalog Number
    3535-90
  • Weight
    5.1 lbs
  • Wrench Torque
    115 N-m
  • Additional Details
    Taper-Lock Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text