1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
4040-2-3/4
Taper Lock Bushing - 4040 Series, 2-3/4 in Bore
MI ITEM #
06566120
MFR #
4040-2-3/4
List Price
$468.04
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 4040-2-3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
4040-2-3/4
Taper Lock Bushing - 4040 Series, 2-3/4 in Bore
MI ITEM #
06566120
MFR #
4040-2-3/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$468.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
4040-2-3/4 TAPERED BUSHING INCH
Specifications
Bushing Size
4040
Bore Type
Finished Bore
Bore Diameter
2-3/4 in
Length Through Bore
4.0000 in
UPC_NO
80067503544
Wrench Torque
1700 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought