1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
4040-75
Taper Lock Bushing - 4040 Series, 75 mm Bore, 20 x 4.9 mm Keyway, Cast Iron Material
Mi Item #
06566124
MFR #
4040-75
Price
$234.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 4040-75
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
4040-75
Taper Lock Bushing - 4040 Series, 75 mm Bore, 20 x 4.9 mm Keyway, Cast Iron Material
Mi Item #
06566124
MFR #
4040-75
Mfr description
4040-75 TAPERED BUSHING METRIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$234
.02
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
75 mm
Bushing Size
4040
Keyway Size
20 x 4.9 mm
Details
Material
Cast Iron
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items