Motion
4545-80
Taper Lock Bushing - 4545 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Cast Iron Material
MI ITEM #06566145
MFR #4545-80
Your Price$305.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4545 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Cast Iron Material
MI ITEM #06566145
MFR #4545-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$305.75/each(List $611.50)

Overview

Mfr description
4545-80 TAPERED BUSHING METRIC

Specifications

  • Bushing Size
    4545
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    22 x 5.4 mm
  • Material
    Cast Iron
  • Stocked Finished Bore
    80 mm
  • Manufacturer Catalog Number
    4545-80
  • Additional Details
    Taper-Lock Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text