Motion
5050-100
Taper Lock Bushing - 5050 Series, 100 mm Bore, 28 x 6.4 mm Keyway, Cast Iron Material
MI ITEM #06566158
MFR #5050-100
Price$405.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 100 mm Bore, 28 x 6.4 mm Keyway, Cast Iron Material
MI ITEM #06566158
MFR #5050-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$405.64/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Bushing Size
    5050
  • Keyway Size
    28 x 6.4 mm
  • Length Through Bore  
    5.0000 in
  • Maximum Bore Diameter  
    5.0000 in | 127 mm
  • Stocked Finished Bore
    100 mm

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    5050-100
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2

Overview

Mfr description
5050-100 TAPERED BUSHING METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought