1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
5050-105
Taper Lock Bushing - 5050 Series, 105 mm Bore, 28 x 6.4 mm Keyway, Cast Iron Material
MI ITEM #
06566159
MFR #
5050-105
List Price
$866.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 5050-105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
5050-105
Taper Lock Bushing - 5050 Series, 105 mm Bore, 28 x 6.4 mm Keyway, Cast Iron Material
MI ITEM #
06566159
MFR #
5050-105
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$866.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5050-105 TAPERED BUSHING METRIC
Specifications
Bushing Size
5050
Bore Type
Finished Bore
Bore Diameter
105 mm
Keyway Size
28 x 6.4 mm
Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data