Specifications
Dimensions
- Bore Diameter7/8 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPressed Steel
- Locking DeviceSet Screw
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesBF
- Type Of BearingBall
- UPC_NO80067504985
Overview
Mfr description
BF205-14S 3-BOLT PRESS STL FLG BRG-7/8