Overview
Mfr description
BF205-25SMM 3-BOLT PRESS STL FLG
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- UPC_NO80067504991
- Type Of BearingBall
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data