Overview
Mfr description
BF206-19S 3-BOLT PRESS STL FLG BR-1-3/16
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- UPC_NO80067505007
- Type Of BearingBall
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data