Specifications
Dimensions
- Bore Diameter25 mm
- Outside Diameter52 mm
Details
- Locking DeviceConcentric Collar
- Product TypeBall Insert Bearings
- UPC_NO80067522308
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)