Specifications
Dimensions
- Bore Diameter2.4375 in
- Outside Diameter4.3310 in
Details
- Locking DeviceConcentric Collar
- Product TypeBall Insert Bearings
- UPC_NO80067522337
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)