Motion
CLF205-25MM
Flange Mount Ball Bearing - 25 mm Bore, 4-Bolt Flange
Mi Item #06566252
MFR #CLF205-25MM
Price$97.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 25 mm Bore, 4-Bolt Flange
Mi Item #06566252
MFR #CLF205-25MM

Mfr description
CLF205-25MM CONCENTRIC LCK 4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.04/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067525912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)