Motion
CLT212-60MM
Ball Bearing Take-Up Unit - 60 mm Bore
Mi Item #06566269
MFR #CLT212-60MM
Price$355.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 60 mm Bore
Mi Item #06566269
MFR #CLT212-60MM

Mfr description
CLT212-60MM CONCENTRIC LOCK TAKE UP 60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.14/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    CLT212-60MM
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)