Motion
CLWS206-30MM
Ball Bearing Take-Up Unit - 30 mm Bore
MI ITEM #06566270
MFR #CLWS206-30MM
Price$140.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 30 mm Bore
MI ITEM #06566270
MFR #CLWS206-30MM

Mfr description
CLWS206-30MM CONCENTRIC LOCK WS TAKE UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.59/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    CLWS206-30MM
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)