Specifications
Dimensions
- Bore Diameter12 mm
- Outside Diameter40 mm
Details
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
- UPC_NO80067505299
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)