Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter62 mm
Details
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
- UPC_NO80067505326
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)