Motion
CSA209-26
Ball Insert Bearing - 1.6250 in Bore Diam., 3.3470 in OD, Eccentric Collar Locking
MI ITEM #06566280
MFR #CSA209-26
Price$50.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.6250 in Bore Diam., 3.3470 in OD, Eccentric Collar Locking
MI ITEM #06566280
MFR #CSA209-26

Mfr description
CSA209-26 ECC LCK COLL BRG-CYL OD-1-5/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    3.3470 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)