Motion
CSA209-28
Ball Insert Bearing - 1.7500 in Bore Diam., 3.3470 in OD, Eccentric Collar Locking
MI ITEM #06566281
MFR #CSA209-28
Price$62.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.7500 in Bore Diam., 3.3470 in OD, Eccentric Collar Locking
MI ITEM #06566281
MFR #CSA209-28

Mfr description
CSA209-28 ECC LCK COLL BRG-CYL OD-1-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    3.3470 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)