Motion
CSB206-19
Ball Insert Bearing - 1.1875 in Bore Diam., 2.4410 in OD, Set Screw Locking
Mi Item #06566285
MFR #CSB206-19
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.1875 in Bore Diam., 2.4410 in OD, Set Screw Locking
Mi Item #06566285
MFR #CSB206-19

Mfr description
CSB206-19 SET SCREW BRG-CYL OD-1-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Outside Diameter  
    2.4410 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)